Zoro Homepage

TUBING 100FT PE 1/2IN BLUE

  • Mfr # 73207U

  • Zoro # G421699187


product price: $70.55
/ea

Key Features

Tube Material
Polyethylene
Tube Color
Blue
Tube Bend Radius
2-1/2 in
Outside Dia.
1/2 in
Tube Length
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73207U
Zoro #
G421699187
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Bend Radius
2-1/2 in
Outside Dia.
1/2 in
Tube Length
12.1 in
Inside Dia.
0.375 in

Details

Tube Material
Polyethylene
Tube Color
Blue
Max. Pressure
125 psi
Tube Hardness
Shore A 98, Shore D 45D

Description

MIDLAND INDUSTRIES 73207U Tubing, Polyethylene, 1/2 in OD, 100 ft L

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.