UNION 3/4IN FPT 3/4IN FPT SST 150LB
- Mfr # 63604
- Zoro # G921700215
product price:Â
$
48.59
/ea
Key Features
Pipe Fitting Material
Stainless Steel
Pipe Fitting Schedule/Class
150 lb
Connection Type
FPT|FPT
Max. Pressure
150 psi
Standards
ASTM A351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63604
- Zoro #
- G921700215
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Pipe Length
- 1.95 in
Details
- Pipe Fitting Material
- Stainless Steel
- Item
- Union
- Pipe Fitting Schedule/Class
- 150 lb
- Connection Type
- FPT|FPT
- Max. Pressure
- 150 psi
- Standards
- ASTM A351
Description
MIDLAND INDUSTRIES 63604 Union, 3/4 in FPT x 3/4 in FPT, Stainless Steel, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.