
UNION DOT 5/32IN PUSH-TO-CONNECT BRS
Mfr # 620532
Zoro # G521701568
product price: $9.65
/eaKey Features
Temp. Range
-40 to 200 deg F
Fitting Connection Type
Push-to-Connect|Push-to-Connect
Length
1.35 in
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620532
Zoro #
G521701568
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1.35 in
Details
Temp. Range
-40 to 200 deg F
Fitting Connection Type
Push-to-Connect|Push-to-Connect
Item
Union
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Basic Fitting Material
Brass
Max. Pressure
150 psi
Description
MIDLAND INDUSTRIES 620532 D.O.T. Union, 5/32-in Push-to-Connect x 5/32-in Push-to-Connect, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.