UNION SWVL PAIT LT 1/2IN SAE 45 DEG FFL

  • Mfr # 10484L

  • Zoro # G321698792


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Flare Thread Size
3/4-16
Fitting Connection Type
Female SAE Flared|Female SAE Flared
Hex Size
0.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10484L
Zoro #
G321698792
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
3/4-16
Hex Size
0.92 in

Details

Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Fitting Connection Type
Female SAE Flared|Female SAE Flared
Max. Pressure
750 psi
Standards
ASA, ASME, MS (Military Standards), SAE
Item
Union

Description

MIDLAND INDUSTRIES 10484L Light Pattern Swivel Union, 1/2 in SAE 45 deg Female Flared x 1/2 in SAE 45 deg Female Flared

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.