Universal Female Coupler, 1/4-in Body, 1/4-in Female NPT, Brass

  • Mfr # 28560

  • Zoro # G021701280


product price:  $29.55
/ea

Key Features

Thread Size
1/4-18
Material
Brass
Overall Length
2.05 in
Connection Type
Coupler | FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28560
Zoro #
G021701280
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Overall Length
2.05 in

Details

Item
Coupling
Material
Brass
Connection Type
Coupler | FNPT

Description

The MIDLAND INDUSTRIES - 28560 is a brass quick connect coupling designed to create a sealed connection with compatible fittings when installed to the specified thread size/type. As the coupler half of a quick-connect coupling, it is intended for use with compatible quick-connect components for rapid connection/disconnection by hand. This coupling features a 1/4"-18 FNPT (Female National Pipe Thread) connection type, making it compatible with equipment or hoses having matching male thread fittings. Its overall length measures 2.05 inches, providing a compact form factor suitable for tight spaces.

Key Features:

  • Connection Type: Coupler with 1/4"-18 FNPT threads (female)
  • Material: brass construction
  • Overall Length: 2.05 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.