Universal Male Coupler, 1/4-in Body, 1/4-in Male NPT, Brass

  • Mfr # 28579

  • Zoro # G421700340


product price:  $23.45
/ea

Key Features

Material
Brass
Thread Size
1/4-18
Overall Length
0.95 in
Connection Type
Coupler | MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28579
Zoro #
G421700340
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Overall Length
0.95 in

Details

Item
Coupling
Material
Brass
Connection Type
Coupler | MNPT

Description

The MIDLAND INDUSTRIES - 28579 is a brass quick connect coupling for joining two compatible hose ends or connecting a hose to equipment. It is intended to connect two compatible hose ends or a hose to equipment; seal performance depends on proper fit, thread condition, and installation. This coupling features a male National Pipe Thread (MNPT) connection, compatible with fittings that match the 1/4-18 thread size standard. The overall length of the coupling is 0.95 inches, overall length: 0.95 inches.

Key Features:

  • Connection Type: Coupler with 1/4-18 MNPT thread size (male thread).
  • Material: Brass, made from brass.
  • Overall Length: 0.95 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.