Shop MIDLAND INDUSTRIES
See all product information
Create Account
VALVE BALL 1-1/2IN PRS X PRS 250 PSI WOG
- Mfr # 940407LF
- Zoro # G421700265
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Lead-Free Brass
Ball Port Style
Full
Max. Pressure
250 psi WOG
Standards
AB1953 and NSF-372 Compliant|ASTM-B88|NSF 61 Certified|UPC
Nominal Valve Size
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 940407LF
- Zoro #
- G421700265
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 1-1/2 in
Details
- Ball Material
- Lead-Free Brass
- Ball Port Style
- Full
- Item
- Valves
- Max. Pressure
- 250 psi WOG
- Standards
- AB1953 and NSF-372 Compliant|ASTM-B88|NSF 61 Certified|UPC
Description
MIDLAND INDUSTRIES 940 LF Series 940407LF Ball Valve, 1-1/2 in Nominal, Press x Press, 250 psi WOG Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.