
VALVE BALL 1-1/4IN SWT X SWT 600 PSI WOG
Mfr # 941166LF
Zoro # G621698508
product price:Â $69.19
/eaKey Features
Pipe Size
1-1/4 in
Max. Pressure
600 psi WOG
Connection Type
Sweat x Sweat
Temp. Range
-40 to 365 deg F
Body Material
Lead-Free Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
941166LF
Zoro #
G621698508
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1-1/4 in
Overall Length
6.6 in
Overall Width
3.1 in
Overall Height
2.15 in
Details
Item
Valves
Max. Pressure
600 psi WOG
Connection Type
Sweat x Sweat
Temp. Range
-40 to 365 deg F
Body Material
Lead-Free Forged Brass
Ball Material
Chromium-Plated Brass
Standards
CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157, IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
Description
MIDLAND INDUSTRIES 941166LF Ball Valve, 1-1/4 in Nominal, Sweat x Sweat, 600 psi WOG Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.