Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL 1-PC 1/2IN FPT X FPT CS STD

  • Mfr # 949123

  • Zoro # G721698385


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Connection Type
FPT x FPT
Seal Material
PTFE
Max. Pressure
2000 psi WOG
Pipe Size
1/2 in
Overall Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949123
Zoro #
G721698385
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Overall Length
2.2 in
Overall Height
1.9 in
Overall Width
6.1 in

Details

Connection Type
FPT x FPT
Seal Material
PTFE
Item
Valves
Max. Pressure
2000 psi WOG
Body Material
Carbon Steel
Temp. Range
-60 to 450 deg F

Description

MIDLAND INDUSTRIES 949123 1-Piece Ball Valve, 1/2 in Nominal, FPT x FPT, 2000 psi WOG Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.