
VALVE BALL 1-PC 3/4IN FNPT X FNPT STD
Mfr # 949104
Zoro # G221699158
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4 in
Connection Type
FNPT x FNPT
Max. Pressure
1000 psi
Overall Width
2.15 in
Seal Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
949104
Zoro #
G221699158
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
3/4 in
Overall Width
2.15 in
Overall Length
5 in
Overall Height
1.4 in
Details
Connection Type
FNPT x FNPT
Max. Pressure
1000 psi
Seal Material
PTFE
Item
Valves
Ball Material
Chromium-Plated Brass
Body Material
316 Stainless Steel
Standards
ANSI B2.1, API 598 Certified
Description
MIDLAND INDUSTRIES 949104 1-Piece Ball Valve, 3/4 in Nominal, FNPT x FNPT, 1000 psi Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.