VALVE BALL 1IN FIP X FIP PVC FULL EPDM

  • Mfr # 940286

  • Zoro # G421700708


product price:  $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Body Material
PVC
Connection Type
FIP x FIP
Pipe Size
1 in
Seal Material
EPDM
Overall Width
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940286
Zoro #
G421700708
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1 in
Overall Width
4.15 in
Overall Length
3.35 in
Overall Height
2.15 in

Details

Body Material
PVC
Connection Type
FIP x FIP
Seal Material
EPDM
Item
Valves
Ball Material
Chromium-Plated Brass
Max. Pressure
150 psi at 73 deg F
Standards
ANSI B1.20.1

Description

MIDLAND INDUSTRIES 940286 Ball Valve, 1 in Nominal, FIP x FIP, 150 psi at 73 deg F Pressure, PVC Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.