VALVE BALL 1IN FNPT X FNPT 600 PSI WOG

  • Mfr # 940175

  • Zoro # G121698541


product price:  $39.89
/ea

Key Features

Seal Material
PTFE
Temp. Range
-22 to 302 deg F
Ball Material
316 Stainless Steel
Overall Height
1.75 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940175
Zoro #
G121698541
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
1.75 in
Overall Width
3 in
Overall Length
6.45 in
Pipe Size
1 in

Details

Seal Material
PTFE
Temp. Range
-22 to 302 deg F
Ball Material
316 Stainless Steel
Item
Valves
Connection Type
FNPT x FNPT
Max. Pressure
600 psi WOG
Body Material
Forged Brass
Standards
ANSI B1.20.1, AB1953, CSA Certified, FM Approved, UL 125/258/842

Description

MIDLAND INDUSTRIES 940175 Ball Valve, 1 in Nominal, FNPT x FNPT, 600 psi WOG Pressure, -22 to 302 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.