VALVE BALL 1IN SWT X SWT 600 PSI WOG HDL

  • Mfr # 941165LF

  • Zoro # G121698411


product price:  $48.35
/ea

Key Features

Ball Material
Lead-Free Forged Brass
Ball Port Style
Full Port
Standards
CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157|IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
Nominal Valve Size
1 in
Temp. Range
-40 to 365°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
941165LF
Zoro #
G121698411
UPC #
-
Country of Origin
China

Dimensions

Nominal Valve Size
1 in

Details

Ball Material
Lead-Free Forged Brass
Ball Port Style
Full Port
Item
Valves
Standards
CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157|IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
Temp. Range
-40 to 365°F
Max. Pressure
600 psi WOG

Description

MIDLAND INDUSTRIES 941165LF Ball Valve, 1 in Nominal, Sweat x Sweat, 600 psi WOG Pressure, -40 to 365 deg F

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.