
VALVE BALL 2-1/2IN FNPT X FNPT FGD BRS
Mfr # 940179
Zoro # G221699585
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Connection Type
FNPT x FNPT
Seal Material
PTFE
Temp. Range
-22 to 302 deg F
Max. Pressure
400 psi WOG
Body Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940179
Zoro #
G221699585
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
2-1/2 in
Overall Width
5.45 in
Overall Length
9.75 in
Overall Height
8.6 in
Details
Connection Type
FNPT x FNPT
Seal Material
PTFE
Temp. Range
-22 to 302 deg F
Max. Pressure
400 psi WOG
Body Material
Forged Brass
Standards
ANSI B1.20.1, AB1953, CSA Certified, FM Approved, UL 125/258/842
Item
Valves
Description
MIDLAND INDUSTRIES 940179 Ball Valve, 2-1/2 in Nominal, FNPT x FNPT, 400 psi WOG Pressure, -22 to 302 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.