VALVE BALL 2-PC 1/2IN FPT X FPT 2000PSI

  • Mfr # 949173

  • Zoro # G721701146


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Seal Material
PTFE
Body Material
316 Stainless Steel
Pipe Size
1/2 in
Connection Type
FPT x FPT
Overall Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
949173
Zoro #
G721701146
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Overall Width
2.4 in
Overall Length
5.75 in
Overall Height
1.3 in

Details

Seal Material
PTFE
Body Material
316 Stainless Steel
Connection Type
FPT x FPT
Item
Valves
Standards
ANSI B2.1, API 598
Max. Pressure
2000 psi

Description

MIDLAND INDUSTRIES 949173 2-Piece Ball Valve, 1/2 in Nominal, FPT x FPT, 2000 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.