
VALVE BALL 2-PC 1IN FIP 1000 PSI WOG
Mfr # 949165
Zoro # G521697816
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Max. Pressure
1000 psi WOG
Temp. Range
-60 to 450 deg F
Connection Type
FIP
Seal Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
949165
Zoro #
G521697816
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
3.3 in
Overall Length
7.15 in
Pipe Size
1 in
Overall Height
2.05 in
Details
Body Material
316 Stainless Steel
Max. Pressure
1000 psi WOG
Temp. Range
-60 to 450 deg F
Connection Type
FIP
Item
Valves
Seal Material
PTFE
Description
MIDLAND INDUSTRIES 949165 2-Piece Ball Valve, 1 in Nominal, FIP, 1000 psi WOG Pressure, -60 to 450 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.