VALVE BALL 2-PC 1IN FPT X FPT 2000PSI

  • Mfr # 949175

  • Zoro # G921698864


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Material
316 Stainless Steel
Overall Height
2.1 in
Pipe Size
1 in
Overall Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949175
Zoro #
G921698864
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
2.1 in
Pipe Size
1 in
Overall Width
7.1 in
Overall Length
3.35 in

Details

Ball Material
Brass
Body Material
316 Stainless Steel
Seal Material
PTFE
Connection Type
FPT x FPT
Max. Pressure
2000 psi
Item
Valves
Standards
ANSI B2.1, API 598

Description

MIDLAND INDUSTRIES 949175 2-Piece Ball Valve, 1 in Nominal, FPT x FPT, 2000 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.