VALVE BALL 2-PC 3/4IN FIP 1000 PSI WOG

  • Mfr # 949164

  • Zoro # G021698092


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Max. Pressure
1000 psi WOG
Pipe Size
3/4 in
Body Material
316 Stainless Steel
Temp. Range
-60 to 450 deg F
Overall Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949164
Zoro #
G021698092
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/4 in
Overall Height
1.7 in
Overall Width
6 in
Overall Length
2.7 in

Details

Max. Pressure
1000 psi WOG
Body Material
316 Stainless Steel
Temp. Range
-60 to 450 deg F
Connection Type
FIP
Seal Material
PTFE
Item
Valves

Description

MIDLAND INDUSTRIES 949164 2-Piece Ball Valve, 3/4 in Nominal, FIP, 1000 psi WOG Pressure, -60 to 450 deg F

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.