VALVE BALL 2IN MPT X FPT 600 PSI WOG BRS

  • Mfr # 948177

  • Zoro # G721698774


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 to 300 deg F
Connection Type
MPT x FPT
Body Material
Brass
Seal Material
PTFE
Max. Pressure
600 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
948177
Zoro #
G721698774
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
5.15 in
Overall Height
3.4 in
Pipe Size
2 in
Overall Length
7.9 in

Details

Temp. Range
-20 to 300 deg F
Connection Type
MPT x FPT
Body Material
Brass
Item
Valves
Seal Material
PTFE
Max. Pressure
600 psi WOG
Standards
ANSI B1.20.1, UL842/258 Listed

Description

MIDLAND INDUSTRIES 948177 Ball Valve, 2 in Nominal, MPT x FPT, 600 psi WOG Pressure, -20 to 300 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.