VALVE BALL 3/4IN FIP X FIP 600 PSI WOG

  • Mfr # 941154LF

  • Zoro # G821700728


product price:  $26.89
/ea

Key Features

Pipe Size
3/4 in
Connection Type
FIP x FIP
Temp. Range
-40 to 365 deg F
Body Material
Lead-Free Forged Brass
Overall Width
2.45 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
941154LF
Zoro #
G821700728
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/4 in
Overall Width
2.45 in
Overall Length
4.6 in
Overall Height
1.4 in

Details

Connection Type
FIP x FIP
Item
Valves
Temp. Range
-40 to 365 deg F
Body Material
Lead-Free Forged Brass
Max. Pressure
600 psi WOG
Standards
ANSI B1.20.1, CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157, IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157

Description

MIDLAND INDUSTRIES 941154LF Ball Valve, 3/4 in Nominal, FIP x FIP, 600 psi WOG Pressure, -40 to 365 deg F

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.