
VALVE BALL 3/4IN FIP X MGH 1 500PSI BRS
Mfr # 30162
Zoro # G821701350
product price:Â $78.69
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Pipe Size
3/4 in
Operating Temperature - Maximum
180 deg F
Max. Pressure
500 psi
Connection Type
FIP x MGH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30162
Zoro #
G821701350
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Overall Width
2.35 in
Overall Height
1.85 in
Overall Length
1.4 in
Details
Body Material
Brass
Operating Temperature - Maximum
180 deg F
Max. Pressure
500 psi
Connection Type
FIP x MGH
Ball Material
Stainless Steel
Item
Valves
Description
MIDLAND INDUSTRIES 30162 Ball Valve, 3/4 in Nominal, FIP x MGH, 1 -Port/Way, 500 psi Pressure, 180 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.