VALVE BALL NON-VENTED WYE 1 X 3/4IN BRS
- Mfr # 947125
- Zoro # G321699997
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Ball Port Style
Full Port
Connection Type
FIP x MIP
Max. Pressure
600 psi
Temp. Range
-40 to 365°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 947125
- Zoro #
- G321699997
- UPC #
- -
- Country of Origin
- China
- Ball Material
- Brass
- Ball Port Style
- Full Port
- Connection Type
- FIP x MIP
- Item
- Valves
- Max. Pressure
- 600 psi
- Temp. Range
- -40 to 365°F
Dimensions
- Nominal Valve Size
- 1 x 3/4 in
Description
MIDLAND INDUSTRIES 947125 Wye Non-Vented Ball Valve, 1 x 3/4 in Nominal, FIP x MIP, 3-Way -Port/Way
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.