
VALVE BALL 3/4IN MPT X FPT 600 PSI WOG
Mfr # 948173
Zoro # G621698027
product price:Â $30.89
/eaKey Features
Pipe Size
3/4 in
Ball Material
Lead-Free Brass
Body Material
Brass
Connection Type
MPT x FPT
Seal Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
948173
Zoro #
G621698027
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3/4 in
Overall Height
1.45 in
Overall Length
5.45 in
Overall Width
2.5 in
Details
Ball Material
Lead-Free Brass
Item
Valves
Body Material
Brass
Connection Type
MPT x FPT
Seal Material
PTFE
Standards
ANSI B1.20.1, UL842/258 Listed
Max. Pressure
600 psi WOG
Temp. Range
-20 to 300 deg F
Description
MIDLAND INDUSTRIES 948173 Ball Valve, 3/4 in Nominal, MPT x FPT, 600 psi WOG Pressure, -20 to 300 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.