
VALVE BALL 3/4IN PEX X PEX 400 PSI WOG
Mfr # 945602LF
Zoro # G921700789
product price: $17.25
/eaKey Features
Pipe Size
3/4 in
Max. Pressure
400 psi WOG
Connection Type
PEX x PEX
Overall Height
1.2 in
Body Material
Lead-Free Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
945602LF
Zoro #
G921700789
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Overall Height
1.2 in
Overall Length
2.05 in
Overall Width
5.15 in
Details
Max. Pressure
400 psi WOG
Connection Type
PEX x PEX
Body Material
Lead-Free Forged Brass
Item
Valves
Standards
AB 1953, ASTMF 1807, CSA Certified, CUPC, NSF/ANSI 61 and 372 (ANNEX G), NSF 14
Description
MIDLAND INDUSTRIES 945602LF Ball Valve, 3/4 in Nominal, PEX x PEX, 400 psi WOG Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.