
VALVE BALL 3/8IN FPT X FPT 600 PSI WOG
Mfr # 940172L
Zoro # G921699991
product price:Â $17.99
/eaKey Features
Ball Material
Forged Brass
Ball Port Style
Full
Connection Type
FPT x FPT
Temp. Range
-22 to 302°F
Max. Pressure
600 psi WOG
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
940172L
Zoro #
G921699991
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Valve Size
3/8 in
Details
Ball Material
Forged Brass
Ball Port Style
Full
Connection Type
FPT x FPT
Temp. Range
-22 to 302°F
Item
Valves
Max. Pressure
600 psi WOG
Standards
ANSI B1.20.1|AB1953|CSA Certified|FM Approved|UL 125/258/842
Description
MIDLAND INDUSTRIES 940172L Ball Valve, 3/8 in Nominal, FPT x FPT, 600 psi WOG Pressure, -22 to 302 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.