Shop HOKE
See all product information
7000 Series Bi-directional, High Cycle, Zero Leak Ball Valves - TL Series, 3/8in Tube x 3/8in Tube
Mfr # 7022G6YTL
Zoro # G616507099
product price:Â $475.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Seat Material
PTFE
Burst Pressure
0.167361111
Gasket Material
PTFE
Max. Pressure
3000 psig at 70° F (207 Bar at 21° C)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7022G6YTL
Zoro #
G616507099
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Side 1
3/8 Gyrolok
Overall Length
3.08 in / 78.2 mm
Details
Ball Material
316 Stainless Steel
Item
Uni-directional, High Cycle, Zero Leak Ball Valves - TL Series
Seat Material
PTFE
Burst Pressure
0.167361111
Gasket Material
PTFE
Max. Pressure
3000 psig at 70° F (207 Bar at 21° C)
Seal Material
Graphite-filled PTFE/Elgiloy®
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
Stem Type
Energized PTFE seal
Connection Gender - Side 2
3/8 Gyrolok
Description
For remote actuation , factory-assembled Hoke Space Saver Actuators are available. D, DL, T and TL series valves can be ordered with welded end fittings to prevent accidental disassembly or with gasketed end fittings, if valve rebuild becomes necessary.Hoke's DL/TL ball valves are uni-directional, high cycle valves that exceed 100,000 cycles with zero seat leakage. Depending on seat, seal, and washer material selected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.