VALVE BALL 3/8IN MPT X FPT 600 PSI WOG

  • Mfr # 948171

  • Zoro # G321698686


product price:  $17.15
/ea

Key Features

Max. Pressure
600 psi WOG
Connection Type
MPT x FPT
Body Material
Brass
Pipe Size
3/8 in
Temp. Range
-20 to 300 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
948171
Zoro #
G321698686
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/8 in
Overall Length
5 in
Overall Height
1 in
Overall Width
1.9 in

Details

Max. Pressure
600 psi WOG
Connection Type
MPT x FPT
Body Material
Brass
Temp. Range
-20 to 300 deg F
Item
Valves
Standards
ANSI B1.20.1, UL842/258 Listed
Seal Material
PTFE

Description

MIDLAND INDUSTRIES 948171 Ball Valve, 3/8 in Nominal, MPT x FPT, 600 psi WOG Pressure, -20 to 300 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.