VALVE BALL 3IN FPT X FPT 400 PSI WOG BRS

  • Mfr # 940180LF

  • Zoro # G321699041


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Ball Material
Chromium-Plated Brass
Max. Pressure
400 psi WOG
Overall Height
0.75 in
Overall Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940180LF
Zoro #
G321699041
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3 in
Overall Height
0.75 in
Overall Length
1.6 in
Overall Width
1.3 in

Details

Ball Material
Chromium-Plated Brass
Max. Pressure
400 psi WOG
Item
Valves
Seal Material
PTFE
Standards
ANSI B1.20.1, IAMPO to cUPC, NSF/ANSI-61, NSF/ANSI-372, IGC 157, UL 125/1477/842
Body Material
Lead-Free Forged Brass
Connection Type
FPT x FPT
Temp. Range
-22 to 302 deg F

Description

MIDLAND INDUSTRIES 940180LF Ball Valve, 3 in Nominal, FPT x FPT, 400 psi WOG Pressure, -22 to 302 deg F

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.