Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL ANGLE R 90 DEG 3/8IN 250PSI

  • Mfr # 947112

  • Zoro # G021698931


product price: $28.45
/ea

Key Features

Pipe Size
3/8 in
Body Material
Forged Brass
Max. Pressure
250 psi
Temp. Range
-40 to 400 deg F
Ball Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
947112
Zoro #
G021698931
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Height
1 in
Overall Length
2.35 in
Overall Width
2.55 in

Details

Body Material
Forged Brass
Max. Pressure
250 psi
Temp. Range
-40 to 400 deg F
Ball Material
316 Stainless Steel
Connection Type
FPT x MPT
Item
Valves

Description

MIDLAND INDUSTRIES 947112 90 deg Right Angle Ball Valve, 3/8 in Nominal, FPT x MPT, 250 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.