
VALVE BALL GAS 2-PC 1/2IN FIP X FIP BRS
Mfr # 943312
Zoro # G721698996
product price:Â $12.65
/eaKey Features
Ball Material
Brass
Pipe Size
1/2 in
Connection Type
FIP x FIP
Max. Pressure
125 psi
Seal Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
943312
Zoro #
G721698996
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1/2 in
Overall Height
1 in
Overall Length
2.4 in
Overall Width
1.9 in
Details
Ball Material
Brass
Connection Type
FIP x FIP
Max. Pressure
125 psi
Seal Material
PTFE
Body Material
Brass
Temp. Range
32 to 149 deg F
Item
Valves
Standards
ANSI B1.20.1, ASME B16.44/CR91, ANSI Z21.15/CSA9.1, CSA AGA 3.88, ISO 9002, UL 842/258/125
Description
MIDLAND INDUSTRIES 943312 2-Piece Gas Ball Valve, 1/2 in Nominal, FIP x FIP, 125 psi Pressure, Brass Body
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.