
VALVE BALL MINI ECONOMY 1/4IN 450PSI BRS
Mfr # 46935
Zoro # G821700698
product price: $11.39
/eaKey Features
Max. Pressure
450 psi
Body Material
Forged Brass
Temp. Range
32 to 176 deg F
Overall Width
1.5 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46935
Zoro #
G821700698
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
1.5 in
Pipe Size
1/4 in
Overall Length
1.65 in
Overall Height
0.85 in
Details
Item
Valves
Max. Pressure
450 psi
Body Material
Forged Brass
Temp. Range
32 to 176 deg F
Connection Type
FNPT x FNPT
Standards
ANSI B1.20.1
Description
MIDLAND INDUSTRIES 46935 Economy Mini Ball Valve, 1/4 in Nominal, FNPT x FNPT, 450 psi Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.