VALVE BALL MINTR 1/2IN FPT X FPT 235PSI

  • Mfr # 46924I

  • Zoro # G621700607


original price:  $23.59 , new price: $20.75 , 12 percent off
new price:  $20.75
/ea

Key Features

Ball Material
Lead-Free Brass
Max. Pressure
235 psi
Temp. Range
32 to 176 deg F
Body Material
Brass
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46924I
Zoro #
G621700607
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Overall Height
1 in
Overall Length
2.15 in
Overall Width
1.75 in

Details

Ball Material
Lead-Free Brass
Max. Pressure
235 psi
Temp. Range
32 to 176 deg F
Body Material
Brass
Item
Valves
Seal Material
PTFE
Connection Type
FPT x FPT

Description

MIDLAND INDUSTRIES 46924I Miniature Ball Valve, 1/2 in Nominal, FPT x FPT, 235 psi Pressure, 32 to 176 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.