
VALVE BALL MINTR 1/4IN FPT X FPT 235PSI
Mfr # 46922I
Zoro # G121699838
product price:Â $18.49
/eaKey Features
Pipe Size
1/4 in
Connection Type
FPT x FPT
Temp. Range
32 to 176 deg F
Body Material
Brass
Seal Material
PTFE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46922I
Zoro #
G121699838
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1/4 in
Overall Length
1.75 in
Overall Width
1.55 in
Overall Height
0.85 in
Details
Connection Type
FPT x FPT
Item
Valves
Temp. Range
32 to 176 deg F
Body Material
Brass
Seal Material
PTFE
Max. Pressure
235 psi
Description
MIDLAND INDUSTRIES 46922I Miniature Ball Valve, 1/4 in Nominal, FPT x FPT, 235 psi Pressure, 32 to 176 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.