Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL MINTR 1/4IN MNPT X FNPT 2 BRS

  • Mfr # 46443

  • Zoro # G121700466


product price: $35.35
/ea

Key Features

Connection Type
MNPT x FNPT
Max. Pressure
250 psi
Overall Height
0.9 in
Overall Width
1.65 in
Overall Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46443
Zoro #
G121700466
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.9 in
Overall Width
1.65 in
Overall Length
1.8 in
Pipe Size
1/4 in

Details

Connection Type
MNPT x FNPT
Max. Pressure
250 psi
Standards
UL Listed
Temp. Range
-40 to 300 deg F
Item
Valves
Body Material
Brass
Ball Material
Brass
Seal Material
Buna-N

Description

MIDLAND INDUSTRIES 46443 Miniature Ball Valve, 1/4 in Nominal, MNPT x FNPT, 2 -Port/Way, 250 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.