VALVE BALL MINTR 1/4IN MPT X FPT BRS NP

  • Mfr # 46903

  • Zoro # G821699091


product price: $34.89
/ea

Key Features

Pipe Size
1/4 in
Temp. Range
-40 to 300 deg F
Overall Height
0.8 in
Overall Length
2.4 in
Standards
ASTM B-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46903
Zoro #
G821699091
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/4 in
Overall Height
0.8 in
Overall Length
2.4 in
Overall Width
1.4 in

Details

Temp. Range
-40 to 300 deg F
Item
Valves
Standards
ASTM B-16
Connection Type
MPT x FPT
Ball Material
Brass
Body Material
Brass
Max. Pressure
1000 psi WOG

Description

MIDLAND INDUSTRIES 46903 Miniature Ball Valve, 1/4 in Nominal, MPT x FPT, 1000 psi WOG Pressure, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.