VALVE BALL MINTR 3/8IN MPT X FPT 235PSI

  • Mfr # 46904I

  • Zoro # G721698866


product price:  $22.39
/ea

Key Features

Ball Material
Chromium-Plated Brass
Body Material
Brass
Overall Height
0.85 in
Connection Type
MPT x FPT
Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46904I
Zoro #
G721698866
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
0.85 in
Pipe Size
3/8 in
Overall Length
1.75 in
Overall Width
1.55 in

Details

Ball Material
Chromium-Plated Brass
Body Material
Brass
Connection Type
MPT x FPT
Item
Valves
Temp. Range
32 to 176 deg F
Max. Pressure
235 psi
Seal Material
PTFE

Description

MIDLAND INDUSTRIES 46904I Miniature Ball Valve, 3/8 in Nominal, MPT x FPT, 235 psi Pressure, 32 to 176 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.