Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL OUT SIDE 1/4IN FPT 3-WAY FULL

  • Mfr # 940464

  • Zoro # G621701246


original price: $84.45
12% off
new price: $74.19
/ea

Key Features

Body Material
Forged Brass
Connection Type
FPT
Overall Length
4.95 in
Overall Height
1.55 in
Temp. Range
0 to 230 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940464
Zoro #
G621701246
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4.95 in
Overall Height
1.55 in
Pipe Size
1/4 in
Overall Width
1.95 in

Details

Body Material
Forged Brass
Connection Type
FPT
Item
Valves
Temp. Range
0 to 230 deg F
Seal Material
PTFE
Ball Material
Stainless Steel
Max. Pressure
600 psi WOG

Description

MIDLAND INDUSTRIES 940464 Side Outlet Ball Valve, 1/4 in Nominal, FPT, 3-Way -Port/Way, 600 psi WOG Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.