
VALVE BALL OUT SIDE 3/4IN FPT 3-WAY FULL
Mfr # 940462
Zoro # G721699689
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.15 in
Overall Width
2.6 in
Overall Length
6.1 in
Temp. Range
0 to 230 deg F
Body Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940462
Zoro #
G721699689
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
2.15 in
Overall Width
2.6 in
Overall Length
6.1 in
Pipe Size
3/4 in
Details
Temp. Range
0 to 230 deg F
Body Material
Forged Brass
Item
Valves
Seal Material
PTFE
Connection Type
FPT
Max. Pressure
600 psi WOG
Description
MIDLAND INDUSTRIES 940462 Side Outlet Ball Valve, 3/4 in Nominal, FPT, 3-Way -Port/Way, 600 psi WOG Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.