VALVE BALL PRESS HIGH 3/8IN FPT 2-WAY CS

  • Mfr # GE238NPT

  • Zoro # G621699055


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.6 in
Pipe Size
3/8 in
Connection Type
FPT
Max. Pressure
7250 psi
Standards
ANSI B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE238NPT
Zoro #
G621699055
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1.6 in
Pipe Size
3/8 in
Overall Length
1.95 in
Overall Height
1.65 in

Details

Connection Type
FPT
Max. Pressure
7250 psi
Standards
ANSI B1.20.1
Temp. Range
-22 to 212 deg F
Body Material
Carbon Steel
Item
Valves

Description

MIDLAND INDUSTRIES GE238NPT High Pressure Ball Valve, 3/8 in Nominal, FPT, 2-Way -Port/Way, 7250 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.