Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL UN EXP COLD 3/4IN PEX X PEX

  • Mfr # 945612LF

  • Zoro # G621699871


product price: $22.79
/ea

Key Features

Body Material
Lead-Free Forged Brass
Max. Pressure
400 psi WOG
Connection Type
PEX x PEX
Pipe Size
3/4 in
Overall Width
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945612LF
Zoro #
G621699871
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Width
5.4 in
Overall Height
1.2 in
Overall Length
2.25 in

Details

Body Material
Lead-Free Forged Brass
Max. Pressure
400 psi WOG
Connection Type
PEX x PEX
Item
Valves
Standards
AB 1953, ASTMF 1960, CUPC, NSF/ANSI 61 and 372 (ANNEX G), NSF 14

Description

MIDLAND INDUSTRIES 945612LF Cold Expansion Union Ball Valve, 3/4 in Nominal, PEX x PEX, 400 psi WOG Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.