VALVE CHECK LIFT IN-L 3/8IN FNPT FGD BRS

  • Mfr # 944429

  • Zoro # G121699043


product price:  $47.19
/ea

Key Features

Connection Type
FNPT
Pipe Size
3/8 in
Temp. Range
14 to 248 deg F
Max. Pressure
200 psi WOG
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
944429
Zoro #
G121699043
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/8 in
Overall Height
1 in
Width
0.95 in
Length
2.05 in

Details

Connection Type
FNPT
Temp. Range
14 to 248 deg F
Max. Pressure
200 psi WOG
Material
Forged Brass
Item
Valves

Description

MIDLAND INDUSTRIES 944429 In-Line Lift Check Valve, 3/8 in Nominal, FNPT, Forged Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.