Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE CHECK PRESS HIGH 1/4 X 1/4IN BRS

  • Mfr # 46500

  • Zoro # G021698207


product price: $26.39
/ea

Key Features

Max. Operating Temp.
180 deg F
Connection Type
MIP x MIP
Seal Material
Buna-N
Overall Height
0.55 in
Pipe Size
1/4 x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46500
Zoro #
G021698207
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
0.55 in
Pipe Size
1/4 x 1/4 in
Length
0.55 in
Width
1.45 in

Details

Item
Valves
Max. Operating Temp.
180 deg F
Connection Type
MIP x MIP
Seal Material
Buna-N
Max. Pressure
2500 psi
Material
Brass

Description

MIDLAND INDUSTRIES 46500 High Pressure Check Valve, 1/4 x 1/4 in Nominal, MIP x MIP, Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.