
VALVE CHECK SWG 2IN FIP X FIP BRS 4.21IN
Mfr # 940357LF
Zoro # G521698820
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Max. Pressure (PSI)
200 psi WOG
Standards
ANSI B1.20.1|ANSI 61-8|NSF Certified
Application - Valves
For to prevent reverse flow in commercial and industrial applications
Connection Type
FIP x FIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940357LF
Zoro #
G521698820
UPC #
-
Country of Origin
Multiple
Details
Body Material
Brass
Item
Valves
Max. Pressure (PSI)
200 psi WOG
Standards
ANSI B1.20.1|ANSI 61-8|NSF Certified
Application - Valves
For to prevent reverse flow in commercial and industrial applications
Connection Type
FIP x FIP
Description
MIDLAND INDUSTRIES 940357LF Swing Check Valve, 2 in Nominal, FIP x FIP, Brass Body, Import
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.