VALVE G 2IN FIP X FIP 200 PSI WOG BRS

  • Mfr # 940137

  • Zoro # G121698480


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
200 psi WOG
Length (In.)
7.35 in
Body Material
Brass
Temp. Range
32 to 320 deg F
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940137
Zoro #
G121698480
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
7.35 in
Pipe Size
2 in
Height (In.)
3.45 in

Details

Max. Pressure
200 psi WOG
Body Material
Brass
Temp. Range
32 to 320 deg F
Connection Type
FIP x FIP
Item
Valves
Standards
ANSI B1.20.1

Description

MIDLAND INDUSTRIES 940137 Gate Valve, 2 in Nominal, FIP x FIP, 200 psi WOG Pressure, 32 to 320 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.