VALVE NDL 1/4 X 1/4IN MIP X FIP 150PSI

  • Mfr # 46061

  • Zoro # G421698661


product price:  $14.59
/ea

Key Features

Connection Type
MIP x FIP
Body Material
Brass
Seal Material
NBR
Temp. Rating
-45 to 250 deg F
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46061
Zoro #
G421698661
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
0.65 in
Overall Width
1.6 in
Length
1.45 in
Pipe Size
1/4 in

Details

Connection Type
MIP x FIP
Body Material
Brass
Seal Material
NBR
Temp. Rating
-45 to 250 deg F
Max. Pressure
150 psi
Item
Valves

Description

MIDLAND INDUSTRIES 46061 Needle Valve, 1/4 x 1/4 in Nominal, MIP x FIP, 150 psi Pressure, -45 to 250 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.