Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE NDL BIBB 3/8 X 1/4IN 150PSI BRS

  • Mfr # 46089

  • Zoro # G521698165


product price: $11.65
/ea

Key Features

Pipe Size
3/8 x 1/4 in
Body Material
Brass
Max. Pressure
150 psi
Overall Height
0.5 in
Overall Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46089
Zoro #
G521698165
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/8 x 1/4 in
Overall Height
0.5 in
Overall Width
1.2 in
Length
1.55 in

Details

Body Material
Brass
Max. Pressure
150 psi
Connection Type
Compression x MPT
Temp. Rating
32 to 125 deg F
Item
Valves

Description

MIDLAND INDUSTRIES 46089 Bibb Needle Valve, 3/8 x 1/4 in Nominal, Compression x MPT, 150 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.