This item is Discontinued.

Midwest Control Brass Ball Valve, 1", 600 CWP KTC-100

Brass Ball Valve, 1", 600 CWP (Discontinued)

  • Mfr # KTC-100
  • Zoro # G7721640
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTC-100
Zoro #
G7721640
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1"

Details

Body Material
Forged Brass
Body Style
Inline
Temp. Range
-40 Degrees F to 365 Degrees F
Max. Pressure
600 psi CWP, 150 psi WSP
Connection Type
FPT x FPT
Seat Material
PTFE
Standard
UL125/UL842 600 CWP CSA (CGA/AGA Certified ); ISO Registered Factory; MSS SP-110; RoHS Complaint
Handle Type
Lever Handle w/Vinyl Grip
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Ball Material
Brass
Valve Structure
Full Port
Ball Valve Basic Body Material
Brass
Stem Material
brass
Item
Brass Ball Valve,1",600 CWP

Description

Brass Ball Valve,1 In.,600 CWP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.