This item is Discontinued.

Midwest Control Exhaust Ball Valve, 1/2" FPT, 300 CWP ADV-50

Exhaust Ball Valve, 1/2" FPT, 300 CWP (Discontinued)

  • Mfr # ADV-50
  • Zoro # G7723987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADV-50
Zoro #
G7723987
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2"

Details

Body Material
Forged Brass
Body Style
Inline
Ball Valve Product Group
Manual
Standard
OSHA Compliant; ISO Registered Factory; MSS SP-110; RoHS Compliant
Handle Type
Lockable Steel Handle w/Vinyl Grip
Temp. Range
-40 Degrees F to 350 Degrees F
Stem Type
Blowout Proof
Ball Valve Basic Body Material
Brass
Valve Structure
Full Port
Seat Material
PTFE
Stem Material
brass
Connection Type
FPT x FPT
Ball Material
Chrome Plated Brass
Max. Pressure
300 psi CWP, 150 WSP
Item
Exhaust Ball Valve,1/2" FPT,300 CWP

Description

Exhaust Ball Valve,1/2 In. FPT,300 CWP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.