Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.9" x 2.5" Large Oval Toilet Bumpers 8PK

  • Mfr # 69931

  • Zoro # G902520962


product price: $13.65
/pk 8, $1.71/ea

Key Features

Material
Plastic
Type
Bumper
Finish
Zinc
Application
Toilet
Diameter
.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69931
Zoro #
G902520962
UPC #
738287699319
Country of Origin
United States

Dimensions

Diameter
.9"

Details

Material
Plastic
Type
Bumper
Finish
Zinc
Application
Toilet
Style
With Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.