Midwest Fastener
11" Natural Nylon Plastic Cable Ties 1000PK
Mfr # 08048
Zoro # G902518365
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 50 lb Tensile
- Length 1 11"
- Style Bag of 1000
- Type Cable Tie
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Station Interior (32J075)
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- MIDWEST FASTENER #1 Ceramic Twist-on Wire Connector, s 10 10PK (76181)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375 (RSR-006)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- ABB INSTALLATION PRODUCTS TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT220)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack (SG350LHG-Q0)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 1000 (36J136)
- Midwest Fastener Cable Ties